ROEBUCK 853483 CONCRETE SDS PLUS TRIAX DRILL 8 X 160 MM
Sds-plus "triax" concrete drill bits
See technical informationSee documentsReferences
Roebuck:853483
Rubix:216A5816
EAN:3660338095801


Technical specifications
| Total length | 160 mm |
|---|---|
| Drilling diameter | 8 mm |
| Length of cut | 100 mm |
Documents
Product details : ROEBUCK 853483 CONCRETE SDS PLUS TRIAX DRILL 8 X 160 MM
For concrete and reinforced concrete. Self-centering tip for easy hole initiation. Its U-propeller allows for faster drilling and dust removal. Conical core. One-piece carbide plate. This 3-way drill bit allows for high stability and less vibration during drilling. Thanks to its constant work on the same plane, the "TriaX" technology allows a perfect calibration of the holes. The "TriaX" technology makes it possible to achieve 900 holes on a reinforced concrete material (factory tested). In case of a contact with reinforced concrete, no risk of deviation of the drill. Allows optimized fastening thanks to PGM calibration. No cracks even if drilling at the edge of the concrete. Quality control on each bit. Made in France.
Strengths
Specially designed for all concrete (concrete and reinforced concrete)TriaX technology with simultaneous contact 3-point
Applications
• For concrete and reinforced concrete.
Technical specifications
Attributes
| Total length | 160 mm |
|---|---|
| Drilling diameter | 8 mm |
| Length of cut | 100 mm |
| Body material | steel |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- In stock: Next day delivery