Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ROEBUCK 652534 DRILL-BIT SDS MAX 16 X 200 MM
ROEBUCK 652534 DRILL-BIT SDS MAX 16 X 200 MM
Sds max drill bit
References
roebuck:
652534
rubix:
216A5792
ean:
3660338000683
Technical specifications
Total length
340
mm
Drilling diameter
16
mm
Length of cut
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 652534 DRILL-BIT SDS MAX 16 X 200 MM
6 bit Head. .
Self-centering tip. .
Propeller with progressive core. .
Use: plaster, stone, concrete, granite, marble, solid brick, reinforced concrete.
Technical specifications
Attributes
Total length
340
mm
Drilling diameter
16
mm
Length of cut
200
mm
Body material
Steel
Type of tail
SDS MAX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.49
excl. VAT
/
Each
£
83.39
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
IRWIN SPEED HAMMER PLUS DRILL BIT 14.0 X 230MM
DEWALT DT9621-QZ SDS-PLUS MASONRY DRILL BIT 6 X 310MM
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 260MM
DEWALT DT9546-QZ SDS-PLUS MASONRY DRILL BIT 10 X 600MM
DEWALT DT6679-XJ 6.5X150MM MASONRY DRILL
DEWALT DT9430-QZ SDS-MAX MASONRY DRILL BIT 28 X 570MM
ROEBUCK 652537 DRILL-BIT SDS MAX 22 X 400 MM
ROEBUCK 853487 CONCRETE SDS PLUS TRIAX DRILL 12 X 160 MM
BOSCH 2608831042 SDS PLUS 3 14MMX 400MM X 465MM DRILL BIT
ROEBUCK 652539 DRILL-BIT SDS MAX 26 X 400 MM
DEWALT DT9568-QZ SDS-PLUS MASONRY DRILL BIT 14 X 260MM
BOSCH 2608597668 DRILL BIT 13MM X 90MM SILVER PERCUSION
ROEBUCK 866773 SDSPLUS TRIAX CONCRETE DRILL BITS 12 X 160 MM PK12
ARMEG ALS05.0X160 A-LINE 5.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.0
ARMEG D250SDSBSP1/2 250MM SDS PLUS TO 1/2 IN BSP ADAPTOR