Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
NTN 1AS08-7/8 INSERT BEARING
NTN 1AS08-7/8 INSERT BEARING
Seals/cover NTN
References
ntn:
1AS08-7/8
rubix:
204A4300
ean:
4547359826425
Product details
Technical specifications
Product details : NTN 1AS08-7/8 INSERT BEARING
Technical specifications
Attributes
Inner diameter
22.987
mm
Outer diameter
80
mm
Width
36.5
mm
Series
1AS00
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.00
excl. VAT
/
Each
£
61.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG STR S153401-1-16X12-F2 PLUMMER BLOCK FELT 396992260000
NSK HOUSING LIP-SEAL DH515
SNR SC232DS PLUMMER BLOCK ACCESSORIES
TIMKEN VR524 V-RING SEAL
INA SD15X23X3-A DOUBLE LIP SEALING RING SD
COOPER FELT03 SEAL
INA DRS35110 BEARING SEAL CARRIER 15010890000
INA KASK12 END CAP TO SUIT 60MM HOUSING
INA G15X21X3-C RADIAL ROTARY SHAFT SEAL
INA SD38X48X4-A DOUBLE LIP SEALING RING SD
SKF SEALING WASHER Z 010 F
SKF TXL 615 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF V RING HSNG SEAL X2 TSN 218 A
FAG ETS224-324 LABYRINTH SEALING RING
INA REINFORCED SEALS GR6X10X2-B