INA GS81115 NEEDLE BEARING WASHER

Housing locating washer

See technical information
References
INA:GS81115
Rubix:105A1774
Manufacturer :0000248800000
EAN:4012802041309
brand logo
Technical specifications
Inner diameter77 mm
Outer diameter100 mm
Width5.75 mm
See all Specifications

Product details : INA GS81115 NEEDLE BEARING WASHER


Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS

Technical specifications


Attributes
Logistics dimensions (L x W x H)6x100x100 mm
Logistic Weight144 g
Inner diameter77 mm
Outer diameter100 mm
Width5.75 mm
Thickness5.75 mm
Materialthrough-hardened rolling bearing steel
Show UNSPSC/ECL@SS
£ 71.76 excl. VAT
/ Each
£ 86.11 incl. VAT
  • Delivery usually within ( 7 ) days