SKF .40 SHIM SET TMAS 75-040


TMAS

References
skf:TMAS75-040
rubix:113A7235
ean:7316570545616
brand logo
brand logo
Technical specifications
Inner diameter21 mm
Outer diameter75 mm
Width75 mm
See all Specifications

Product details : SKF .40 SHIM SET TMAS 75-040


For machines with a split drive train, the exact alignment, eg. B. engine and engine, basic requirement for trouble-free operation. With the shims of the series TMAS machines can be optimally aligned in height. They are available in five different sizes and 10 different thicknesses.
∙ Made of corrosion resistant steel
∙ Easy to place and remove
∙ Small thickness gradation
∙ Marking the thickness on each disc
∙ Totally burr-free

Technical specifications


Attributes
Inner diameter21 mm
Outer diameter75 mm
Width75 mm
SeriesTMAS
Show UNSPSC/ECL@SS
£ 29.27 excl. VAT
/ Each
£ 35.12 incl. VAT
  • In stock: Next day delivery