Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
FAG U306 BEARING SEATING RING 192929100000
FAG U306 BEARING SEATING RING 192929100000
Seating washer
References
fag:
U306
rubix:
229A2087
manufacturer :
0192929100000
ean:
4012801182669
Technical specifications
Inner diameter
45
mm
Outer diameter
62
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FAG U306 BEARING SEATING RING 192929100000
Seating washer U3, rolling bearing
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
62
x
62
mm
Logistic Weight
55
g
Inner diameter
45
mm
Outer diameter
62
mm
Width
7
mm
Series
U3
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.57
excl. VAT
/
Each
£
17.48
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
SKF 3MM SHIM TMAS50-300
INA WS81117 NEEDLE BEARING WASHR 254610000
INA NEEDLE BEARING WASHR WS81112
INA NEEDLE BEARING WASHR WS81132
SKF BEARING SEATING RING U 312
SKF BEARING SEATING RING U 307
INA NEEDLE BEARING WASHR WS81138
FAG U305 BEARING SEATING RING 167444380000
INA NEEDLE BEARING WASHR GS81130
NILOS RING 6036 JV
NILOS RING 6312 JV
SKF NEEDLE BEARING WASHER AS 3552
SKF TMAS200-010
INA NEEDLE BEARING WASHR WS81115
INA NEEDLE BEARING WASHR WS81230