Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF 0.10MM SHIM PACK TMAS 75-010
SKF 0.10MM SHIM PACK TMAS 75-010
Shims (set of 10 pieces) 0.10 mm SKF
References
skf:
TMAS 75-010
rubix:
113A7237
ean:
7316570420227
Technical specifications
Inner diameter
21
mm
Outer diameter
75
mm
Width
75
mm
Product details
Technical specifications
Product details : SKF 0.10MM SHIM PACK TMAS 75-010
Shim set
Technical specifications
Attributes
Inner diameter
21
mm
Outer diameter
75
mm
Width
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.61
excl. VAT
/
Each
£
30.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF TMAS200-040
SKF 2MM SHIM PACK TMAS50-200
SKF 0.25MM SHIM PACK TMAS 50-025
NSK SR85/3.5-KIT+J PLUMMER BLOCK SEALS
NILOS RING 6207 AV
NILOS RING 6306 AV
INA NEEDLE BEARING WASHR WS89317
INA NEEDLE BEARING WASHR GS81103
INA NEEDLE BEARING WASHR GS81130
INA NEEDLE BEARING WASHR GS81218
NILOS RING 6218 AV
SKF NEEDLE BEARING WASHER AS 90120
SKF TMAS200-200
INA NEEDLE BEARING WASHR GS89422
FAG U202 SEATING WASHER