References
FAG:U208
Rubix:229A2076
Manufacturer :0167443730000
EAN:4012801017169

Product details : FAG U208 BEARING SEATING RING 167443730000
Seating washer U2, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x72x72 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 7 mm |
| Thickness | 7 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 19.29 excl. VAT
/ Each
£ 23.15 incl. VAT
- Delivery usually within ( 7 ) days
