Seating washer
Inner diameter | 145 mm |
---|---|
Outer diameter | 175 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x175x175 mm |
---|---|
Logistic Weight | 650 g |
Inner diameter | 145 mm |
Outer diameter | 175 mm |
Width | 15 mm |
Series | U2 |
Material | Steel |
Usually arrives within 14 working days