References
INA:WS81111
Rubix:105A0973
Manufacturer :0000253480000
EAN:4012802431995

Product details : INA WS81111 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x78x78 mm |
|---|---|
| Logistic Weight | 94 g |
| Inner diameter | 55 mm |
| Outer diameter | 78 mm |
| Width | 5 mm |
| Thickness | 5 mm |
| Material | steel (hardened carbon chromium bearing steel) |
Show UNSPSC/ECL@SS
£ 47.41 excl. VAT
/ Each
£ 56.89 incl. VAT
- Delivery usually within ( 7 ) days
