Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
NILOS RING 6312 JV
NILOS RING 6312 JV
NILOS ring for single-row grooved ball bearings
References
nilos:
6312JV
rubix:
102A6640
ean:
7316578016705
Technical specifications
Inner diameter
73
mm
Outer diameter
130
mm
Width
3
mm
See all Specifications
Product details
Technical specifications
Product details : NILOS RING 6312 JV
Nilos ring for single-row grooved ball bearings. Sealing at the inner rolling bearing ring.
Nilos ring for single-row grooved ball bearings. Sealing at the inner rolling bearing ring.
Technical specifications
Attributes
Inner diameter
73
mm
Outer diameter
130
mm
Width
3
mm
Material
Zinc-plated steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.73
excl. VAT
/
Each
£
6.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF 0.40MM SHIM SET TMAS 100-040
NTN GS89316 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR WS81116
INA NEEDLE BEARING WASHR GS81207
NSK FR140/10+J LOCATING RING
SKF SPACING WASHER ZW 90X110
NILOS RING 6218 AV
INA NEEDLE BEARING WASHR GS81106
SKF SPACING WASHER ZW 85X100
INA NEEDLE BEARING WASHR WS89320
FAG U207 BEARING SEATING RING 167443650000
INA NEEDLE BEARING WASHR WS81224
INA NEEDLE BEARING WASHR GS81109
SKF NEEDLE BEARING WASHER WS 81108
FAG U313 SEATING WASHER