References
SKF:U 220
Rubix:102A6341
Manufacturer :28172
EAN:7316577009357

Product details : SKF BEARING SEATING RING U 220
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x155x155 mm |
|---|---|
| Logistic Weight | 500 g |
| Inner diameter | 125 mm |
| Outer diameter | 155 mm |
| Width | 14 mm |
| Thickness | 14 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 128.62 excl. VAT
/ Each
£ 154.34 incl. VAT
- Delivery usually within ( 3 ) days
