Housing locating washer
Inner diameter | 42 mm |
---|---|
Outer diameter | 78 mm |
Width | 7.5 mm |
Logistics dimensions (L x W x H) | 8x78x78 mm |
---|---|
Logistic Weight | 200 g |
Inner diameter | 42 mm |
Outer diameter | 78 mm |
Width | 7.5 mm |
Series | GS893 |
Usually arrives within 14 working days