Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS81114
INA NEEDLE BEARING WASHR WS81114
Shaft locating washer
References
ina:
WS81114
rubix:
105A0970
manufacturer :
0000254020000
ean:
4012802713039
Technical specifications
Inner diameter
70
mm
Outer diameter
95
mm
Width
5.25
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS81114
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
95
x
95
mm
Logistic Weight
130
g
Inner diameter
70
mm
Outer diameter
95
mm
Width
5.25
mm
Series
WS811
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.74
excl. VAT
/
Each
£
66.89
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
NTN WS81112 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR GS81244
SKF BEARING SEATING RING U 228
SKF BEARING SEATING RING U 215
SKF 3.00MM SHIM PACK TMAS75-300
NSK SR200/13.5-KIT+J LOCATING RING PAIR
FAG U207 BEARING SEATING RING 167443650000
INA NEEDLE BEARING WASHR WS81140
SKF TMAS75-050 0.50MM SHIM PK10
SKF STEEL SHIM TMAS100-100
NSK SR130/5-KIT+J LOCATING RING SR130X5
INA NEEDLE BEARING WASHR GS81234
INA NEEDLE BEARING WASHR WS81210
NILOS RING 6207 JV
RHP FR120/10+J LOCATING RING