References
Facom:RD.MD200SR
Rubix:157A0888
EAN:3148518700733



Product details : FACOM N/S SECOND CUT FILE RD.MD200SR
RD.MDSR - Round files, semi-smooth ADF
- Special Copper-Beryllium alloy, non-sparking and non-magnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles. d [mm]: 6,5 L [mm]: 250 [g]: 120
- Special Copper-Beryllium alloy, non-sparking and non-magnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles. d [mm]: 6,5 L [mm]: 250 [g]: 120
Technical specifications
Attributes
| Logistic Weight | 139 g |
|---|---|
| Packaged dimensions (D x W x H) | 328x25x25 mm |
| Package weight | 139 g |
| Shape | round |
| Length | 200 mm |
| Section | 6 mm |
Show UNSPSC/ECL@SS
£ 147.79 excl. VAT
/ Each
£ 177.35 incl. VAT
- Delivery usually within ( 14 ) days
