ROEBUCK SAFETY 2 INTERCHANGEABLE TIP MALLETS DIAMETER 30MM 840403
Security 2 hammer interchangeable tips
See technical informationSee documentsReferences
Roebuck:840403
Rubix:209A7916
EAN:3660338058721

Documents
Product details : ROEBUCK SAFETY 2 INTERCHANGEABLE TIP MALLETS DIAMETER 30MM 840403
Easy to change the tips.
Hickory handle, ergonomic profile, non-skid surface.
Safety shells in cast iron with grooves for the assembly of the ends and the handle.
Contents: -White tip: Very hard, wear-resistant polyamide-shore 80D.
-Orange tip: hard, wear-resistant cellulose acetate - shore 72D German made.
Hickory handle, ergonomic profile, non-skid surface.
Safety shells in cast iron with grooves for the assembly of the ends and the handle.
Contents: -White tip: Very hard, wear-resistant polyamide-shore 80D.
-Orange tip: hard, wear-resistant cellulose acetate - shore 72D German made.
Strengths
Safety cast iron ducting collar
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 30 mm |
| Length | 290 mm |
| Weight | 330 g |
| Diameter | 30 mm |
| Shape | round |
| Handle | hickory |
| Head length | 87 mm |
Show UNSPSC/ECL@SS
£ 38.65 excl. VAT
/ Each
£ 46.38 incl. VAT
- Usually arrives within 14 working days
