THOR 201010 THORACE DEAD BLOW NYLON HAMMER

Thor Thorace Dead Blow Hammer

See technical informationSee documents

References

Thor Hammer:20-1010
Rubix:011682
EAN:5012936101015
brand logo

Technical specifications

Typemallet
Section32 mm
Length275 mm
See all Specifications

Documents

Product details : THOR 201010 THORACE DEAD BLOW NYLON HAMMER


Hollow die cast head partially filled with steel shot, which adds to the weight of the impact and prevents rebound, delivering a dead blow. The handle is manufactured from aluminium alloy with a shock absorbent non-slip rubber grip. Supplied with two screw in replaceable white nylon faces.

Strengths

Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Serrations in the metal head prevent faces coming loose during use
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows

Technical specifications


Attributes
Typemallet
Section32 mm
Length275 mm
Weight550 g
Diameter32 mm
Shaperound
Head length101 mm
Materialaluminium alloy head/nylon face/rubber shaft
£ 23.95 excl. VAT
/ Each
£ 28.74 incl. VAT
  • In stock: Next day delivery