References
Thor Hammer:03-222
Rubix:211629
EAN:5012936022204

Documents
Product details : THOR 03222 SIZE 5 COPPER/HIDE HAMMER
Cast-iron head fitted with one face of pure electrolytic copper, the other of compressed water buffalo hide and fitted with wood handle.
Strengths
The copper face gives a SAFE but high-impact blow, whilst the hide face gives a firm and resilient blow that will not mark finished work
Applications
An excellent dual-purpose hammer for the automotive trade and general industrial applications
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 915 mm |
| Weight | 5000 g |
| Diameter | 70 mm |
| Shape | round |
| Handle | selected wood |
| Material | copper hide |
Show UNSPSC/ECL@SS
£ 122.79 excl. VAT
/ Each
£ 147.35 incl. VAT
- In stock: Next day delivery
