References
Thor Hammer:76-708AF
Rubix:211769
EAN:5012936670870



Product details : THOR 76708AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE
Strengths
Hard Yellow Nylon
For specialist applications
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
For specialist applications
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Applications
For specialist applications only e.g. setting copper armatures
Technical specifications
Attributes
| Weight | 11 g |
|---|---|
| Diameter | 25 mm |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 1.80 excl. VAT
/ Each
£ 2.16 incl. VAT
- Usually arrives within 14 working days
