ROEBUCK 5073342 LOCKSMITH/MACHINIST HAMMER 300G
Mechanic / locksmith hammer
See technical informationSee documentsReferences
Roebuck:5073342
Rubix:2525687
EAN:3660338516863

Documents
Product details : ROEBUCK 5073342 LOCKSMITH/MACHINIST HAMMER 300G
Collar. Walnut handle. .
Striking surface and polished end. .
Carbon steel head 1055 Standard: DIN 1041
Striking surface and polished end. .
Carbon steel head 1055 Standard: DIN 1041
Technical specifications
Attributes
| Type | mechanic's hammer |
|---|---|
| Section | 23 mm |
| Length | 300 mm |
| Weight | 429 g |
| Handle | walnut |
Show UNSPSC/ECL@SS
£ 11.39 excl. VAT
/ Each
£ 13.67 incl. VAT
- Usually arrives within 14 working days
