KNIPEX 975314 CRIMP PLIERS F. CABLE LINKS 180MM
Self-Adjusting Crimping Pliers for wire ferrules
See technical informationReferences
Knipex:97 53 14
Rubix:2003210
EAN:4003773041474

Technical specifications
| Length | 180 mm |
|---|---|
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 16 mm² |
Product details : KNIPEX 975314 CRIMP PLIERS F. CABLE LINKS 180MM
97 53 14 Self-Adjusting Crimping Pliers for wire ferrules
For wire ferrules up to 16 mm². Adjusts automatically to the wire ferrule size for precise and quick crimping. Crimping of wire ferrules according to DIN 46228 parts 1+4. UL approval in conjunction with KNIPEX wire ferrules 97 99 330 - 399. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Narrow handle width. Ergonomic and comfortable handle, smooth operation and lightweight. Special quality chrome vanadium electric steel, oil-hardened. with hexagonal compression. also for Twin wire ferrules up to 2 x 10 mm² or 2 x AWG 8.
For wire ferrules up to 16 mm². Adjusts automatically to the wire ferrule size for precise and quick crimping. Crimping of wire ferrules according to DIN 46228 parts 1+4. UL approval in conjunction with KNIPEX wire ferrules 97 99 330 - 399. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Narrow handle width. Ergonomic and comfortable handle, smooth operation and lightweight. Special quality chrome vanadium electric steel, oil-hardened. with hexagonal compression. also for Twin wire ferrules up to 2 x 10 mm² or 2 x AWG 8.
narrow handle width and improved ergonomics Expanded capacity of hexagonal crimping up to 10 mm². Hexagonal compression for confined connection dimensions. Suitable in particular for all twin end sleeves (ferrules) up to 2 x 4 mm² or 2 x AWG 10. For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. For solder-free electrical connections. Lateral access of the end sleeves (ferrules) into the tool. Simple handling as a result of self-adjustment to the size of the end sleeve (ferrule). Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. Handy shape and low weight provide high operation comfort. Chrome vanadium electric steel in special quality, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x75x21 mm |
|---|---|
| Logistic Weight | 404 g |
| Length | 180 mm |
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 16 mm² |
| Weight | 445 g |
Show UNSPSC/ECL@SS
£ 172.45 excl. VAT
/ Each
£ 206.94 incl. VAT
- In stock: Next day delivery



















