KNIPEX 975236 CRIMP LEVER PLIERS PRECIFORCE 220MM


KNIPEX PreciForce®

References
knipex:97 52 36
rubix:1251972
ean:4003773051893
brand logo
brand logo
Technical specifications
Length220 mm
Min. crimping capacity0.5 mm²
Max. crimping capacity6 mm²
See all Specifications

Product details : KNIPEX 975236 CRIMP LEVER PLIERS PRECIFORCE 220MM


97 52 36 KNIPEX PreciForce®
Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles. Crimping die is not exchangeable.
  • Application: insulated connectors
  • Capacity in square millimetres: 0.5 — 6.0 mm²
  • Number of crimp profiles: 3
  • AWG: 20 — 10
  • For solder-free electrical connections. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. High transmission of force thanks to lever action for fatigue-reduced working. Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles. Chrome vanadium electric steel in special quality, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)220x63x23 mm
    Logistic Weight487 g
    Length220 mm
    Min. crimping capacity0.5 mm²
    Max. crimping capacity6 mm²
    Weight487 g
    Show UNSPSC/ECL@SS
    £ 95.64 excl. VAT
    / Each
    £ 114.77 incl. VAT
    • In stock: Next day delivery