Self-aligning ball bearing SKF 11210 TN9, Outer diameter: 90 mm | Width: 58 mm | Inner diameter: 50 mm

Self-aligning Ball Bearing 112.. Series

See technical information

References

SKF:11210 TN9
Rubix:266A6152
Manufacturer :101687
EAN:7316571228280
SKF BALL BEARING 11210 TN9

Technical specifications

Inner diameter50 mm
Outer diameter90 mm
Width58 mm
See all Specifications

Product details : SKF 11210 TN9 SELF ALIGNING BALL BEARING


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Strengths

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Extended inner ring facilitates ease of mounting

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x90x90 mm
Logistic Weight843,6 g
Inner diameter50 mm
Outer diameter90 mm
Width58 mm
Sealingopen
Bearing Clearancecn
Series112e
Materialbearing steel
Cagepolyamide
£ 98.40 excl. VAT
/ Each
£ 118.08 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories