SNR Double-row self-aligning ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 60x60x21 mm |
---|---|
Logistic Weight | 167 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 19 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 2300 |
Limit speed | 10000 rpm |
Basic dynamic load, radial - Cr | 12500 N |
Basic static load, radial - C0r | 3200 N |
Usually arrives within 14 working days