Self-aligning ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Series | 22..-2RS-TVH |
Limit speed | 14700 rpm |
Basic dynamic load, radial - Cr | 5700 N |
Basic static load, radial - C0r | 1270 N |
In stock: Next day delivery