Self-aligning ball bearing SNR 2315C3, Outer diameter: 160 mm | Width: 55 mm | Inner diameter: 75 mm
SNR - Self-Aligning Ball Bearing - 2315.C3
See technical informationReferences
SNR:2315C3
Rubix:204A6117
Manufacturer :2315.C3
EAN:3413520090685



Product details : SNR 2315C3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 55 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2300 |
| Cage | steel |
| Reference speed | 5600 rpm |
| Basic static load, radial - C0r | 42900 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 193.34 excl. VAT
/ Each
£ 232.01 incl. VAT
- Usually arrives within 14 working days
