Self-aligning ball bearing FAG 1208-K-TVH-C3>J, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
Superseded Ref:1208-K-TVH-C3
FAG:1208-K-TVH-C3>J
Rubix:274A6072
Manufacturer :3001264170030
EAN:4064327867278



Documents
Product details : FAG 1208-K-TVH-C3J SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12. . -TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12 |
| Material | glass-fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Reference speed | 8600 rpm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 19400 N |
Show UNSPSC/ECL@SS
£ 20.27 excl. VAT
/ Each
£ 24.32 incl. VAT
- Delivery usually within ( 7 ) days
