Insert bearing with set screw RHP 1030-1GHLT, Outer diameter: 62 mm | Inner diameter: 25.4 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1030-1GHLT
Rubix:158A2936
Manufacturer :1030-1GHLT R
EAN:00747023109760

Product details : RHP HITEMP BEARINGINSERT 1030-1GHLT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 25.75 excl. VAT
/ Each
£ 30.90 incl. VAT
- Usually arrives within 14 working days
