Insert bearing with set screw Timken UC213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm


Ball Bearing

References
timken:UC213
rubix:396A8834
ean:0087796070165
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Width65.1 mm
See all Specifications

Product details : TIMKEN UC213 INSERT BALL BEARING


Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. We continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line

Strengths

•UCP pillow blocks are suggested for industrial applications where normal loads are encountered
Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
Bearing prelubricated and ready for immediate installation
Grease fitting supplied for relubrication
The bonded seal design is well-suited for applications involving wet or dirty environments
Bolt-hole spacing and base to center height dimensions are interchangeable with competitive units

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter120 mm
Width65.1 mm
Seriesuc
Total bearing width28 mm
Basic static load, radial - C0r40100 N
Basic dynamic load, radial - Cr57200 N
Show UNSPSC/ECL@SS
£ 46.42 excl. VAT
/ Each
£ 55.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories