SNR - Insert Bearing - UC.205-14.G2
Inner diameter | 22.225 mm |
---|---|
Outer diameter | 52 mm |
Width | 34 mm |
Inner diameter | 22.225 mm |
---|---|
Outer diameter | 52 mm |
Width | 34 mm |
Bearing Clearance | C3 |
Series | UC200 |
Cage | Steel |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Sealing | Open |
Usually arrives within 14 working days