Insert bearing with set screw SNR UC211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Spherical outer diameter, fixing by set screw, seal with sealing ring, for low-temperature applications
See technical informationReferences
SNR:UC211G2T04
Rubix:205A9245
EAN:3413529547012




Product details : SNR UC211G2T04 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
| Bearing Clearance | c4 |
| Series | uc |
| Material | steel |
| Cage | steel |
| Lubrication Type | relubrication system (g2, 4 grease bores in outer ring) |
| Total bearing width | 55.6 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Lubricant | low temperature grease |
| Weight | 1120 kg |
Show UNSPSC/ECL@SS
£ 34.18 excl. VAT
/ Each
£ 41.02 incl. VAT
- Usually arrives within 14 working days
