SNR - Bearing Unit - UCP.211-35
Inner diameter | 55.563 mm |
---|---|
Fixation centre-to-centre distance | 171 mm |
Shaft Height | 63.5 mm |
Inner diameter | 55.563 mm |
---|---|
Fixation centre-to-centre distance | 171 mm |
Shaft Height | 63.5 mm |
Total bearing width | 60 mm |
Series | UCP200 |
Weight | 3.7 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Outer diameter | 100 mm |
Width | 55.6 mm |
Usually arrives within 14 working days