References
SNR:USPG210CO
Rubix:206A3231
EAN:3413529555901



Product details : SNR USPG210CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 104.63 excl. VAT
/ Each
£ 125.56 incl. VAT
- Usually arrives within 14 working days
