Tapered roller bearing Timken 82576-902B1, Outer diameter: 241.3 mm | Inner diameter: 146.05 mm | Width: 114.3 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:82576-902B1
Rubix:397A5116
EAN:0013992355997


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 114.3 mm |
Product details : TIMKEN 82576-902B1 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 114.3 mm |
| Weight | 19.6 kg |
| Total bearing width | 114.3 mm |
| Basic static load, radial - C0r | 1620000 N |
| Basic dynamic load, radial - Cr | 1030000 N |
Show UNSPSC/ECL@SS
£ 2,706.76 excl. VAT
/ Each
£ 3,248.11 incl. VAT
- Usually arrives within 14 working days