KNIPEX 975314SB CRIMP PLIERS F CABLE LINKS 180MM
Self-adjusting crimping tools
See technical informationReferences
Knipex:97 53 14 SB
Rubix:388A4138
EAN:4003773048497

Technical specifications
| Length | 176 mm |
|---|---|
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 10 mm² |
Product details : KNIPEX 975314SB CRIMP PLIERS F CABLE LINKS 180MM
Smaller grip width and improved ergonomics. For crimping wire end ferrules in accordance with DIN 46228 Part 1 + 4. Self-adjusting adaptation to the desired size of the ferrule. Fits on all twin wire end ferrules. Consistent, high crimping quality due to closure (-releasing mechanism). Crimping pressure is precisely set in the factory (calibrated). More power transmission through the knee-lever design for effortless work. High comfort of operation thanks to the hand-friendly shape and low weight. Chrome-vanadium electric steel in special quality, oil-hardened. Hexagonal presses for small contact sizes. Hexagonal presses with capacity up to 10 mm².
narrow handle width and improved ergonomics Expanded capacity of hexagonal crimping up to 10 mm². Hexagonal compression for confined connection dimensions. Suitable in particular for all twin end sleeves (ferrules) up to 2 x 4 mm² or 2 x AWG 10. For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. For solder-free electrical connections. Lateral access of the end sleeves (ferrules) into the tool. Simple handling as a result of self-adjustment to the size of the end sleeve (ferrule). Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. Handy shape and low weight provide high operation comfort. Chrome vanadium electric steel in special quality, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x84x25 mm |
|---|---|
| Length | 176 mm |
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 10 mm² |
| Weight | 435 g |
Show UNSPSC/ECL@SS
£ 164.20 excl. VAT
/ Each
£ 197.04 incl. VAT
- Delivery usually within ( 14 ) days



















