KNIPEX 9721215B CRIMPING PLIERS 230MM


Crimping pliers

References
knipex:97 21 215 B
rubix:275A1325
ean:4003773019695
brand logo
brand logo
Technical specifications
Length230 mm
Min. crimping capacity0.5 mm²
Max. crimping capacity2.5 mm²
See all Specifications

Product details : KNIPEX 9721215B CRIMPING PLIERS 230MM


For cutting cables, stripping wires and crimping insulated and non-insulated terminals, connectors, and open connectors. Threaded holes for cutting copper or brass threaded bolts with M2.6 - M3-M3.5, M4 and M5. Screwed hinge for high stability and uniform movement. Special steel, highly resistant.
For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors. With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5. Bolted joint for higher stability and even movement. Special steel, high-strength

Technical specifications


Attributes
Logistics dimensions (L x W x H)230x57x11 mm
Length230 mm
Min. crimping capacity0.5 mm²
Max. crimping capacity2.5 mm²
Weight290 g
Show UNSPSC/ECL@SS
£ 21.52 excl. VAT
/ Each
£ 25.82 incl. VAT
  • Usually arrives within 14 working days