FACOM ATD.J5VE 1000V 5PCE SCREWDRIVER SET
Set of 5 Protwist 1000V insulated screwdrivers
See technical informationReferences
Facom:ATD.J5VE
Rubix:210A0107
EAN:3662424095658

Product details : FACOM ATD.J5VE 1000V 5PCE SCREWDRIVER SET
For your safety, each screwdriver is individually tested at 10000 Volts for 10 seconds VDE approved, at the end of the manufacturing cycle.
On-line heat treatment: + 100% longer life and + 100% resistance.
Handle material: Soft Grip for greater comfort and always resistant to chemicals.
Optimized handle ergonomics: +10% torque.
Laser marking: for better wear resistance.
Numerically controlled machining of indentations: better screw fit by increasing torque transfer and reducing wear.
Delivered in a box.
.
On-line heat treatment: + 100% longer life and + 100% resistance.
Handle material: Soft Grip for greater comfort and always resistant to chemicals.
Optimized handle ergonomics: +10% torque.
Laser marking: for better wear resistance.
Numerically controlled machining of indentations: better screw fit by increasing torque transfer and reducing wear.
Delivered in a box.
.
Technical specifications
Attributes
| Number of elements | 5 |
|---|---|
| Imprint | pozidriv |
Show UNSPSC/ECL@SS
£ 57.51 excl. VAT
/ Each
£ 69.01 incl. VAT
- Delivery usually within ( 14 ) days
