WERA 118154 2067/6BO SCREWDRIVER SET SECURITY TX K'FORM MICRO 6PC

2067/6 TORX® Bo Screwdriver Set and Rack

See technical informationSee documents

References

Wera:05118154001
Rubix:2576597
EAN:4013288032294
brand logo

Technical specifications

Number of elements6
Imprintmultiple imprint

Documents

Product details : WERA 118154 2067/6BO SCREWDRIVER SET SECURITY TX K'FORM MICRO 6PC


High quality wera micro screwdriver set for precision mechanical work. Suitable for TORX® bo safety screw connections: TORX® bo screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special TORX® bo tools have a bore hole which can slip over the pin. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The wera black point tip offers high corrosion protection and an exact fit.

Strengths

Kraftform micro screwdriver set for recessed TORX® screws with safety pin
Multi-component kraftform micro handle with anti-roll feature and swivel cap
The wera black point tip offers an exact fit and optimum corrosion protection
Includes practical rack for tidy storage of the screwdrivers

Applications

Electronic

Technical specifications


Attributes
Number of elements6
Imprintmultiple imprint
£ 35.86 excl. VAT
/ Each
£ 43.03 incl. VAT
  • In stock: Next day delivery