ROEBUCK PRECISION SLOTTED PHILLIPS SET OF 6


6 pieces precision screwdrivers

References
roebuck:5079143
rubix:2521724
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Number of elements6
ImprintMultiple imprint

Product details : ROEBUCK PRECISION SLOTTED PHILLIPS SET OF 6


Perfectly machined black tip.
Tapered area for rapid use.
Superior quality and dual material grip technology for comfortable grip.
Suspension holes for workshop organisation.
A rotary tip allows precise rotation in places of difficult access.
SlottedContents: 1.
2 x 40 mm, 1.
5 X 40 mm, 1.
8 x 60 mm, 2.
0 x 60 mm, 2.
5 X 80 mm, 3.
0 X 80 mmSlotted and PhillipsContents: 1.
5 x 40 mm, 2.
0 X 60 mm, 2.
5 X 80 mm, 3.
0 X 80 mm, PH00 X 60 mm, PH0 X 60 mmSlotted and PozidrivContents: 1.
5 x 40 mm, 2.
0 X 60 mm, 2.
5 X 80 mm, 3.
0 X 80 mm, PZ00 x 60 mm, PZ0 x 60 mm Bits compatible with TORX type imprints Contents: T5 X 40 mm, T6 X 40 mm, T7 x 40 mm, T8 X 40 mm, T9 X 60 mm, T10 X 60 mm
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Number of elements6
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 35.39 excl. VAT
/ Each
£ 42.47 incl. VAT
  • Usually arrives within 14 working days