Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9605-QZ SDS-PLUS MASONRY DRILL BIT 22 X 600MM
DEWALT DT9605-QZ SDS-PLUS MASONRY DRILL BIT 22 X 600MM
Concrete Drill Dewalt
References
dewalt:
DT9605-QZ
rubix:
2006549
ean:
5035048055809
Product details
Technical specifications
Product details : DEWALT DT9605-QZ SDS-PLUS MASONRY DRILL BIT 22 X 600MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.59
excl. VAT
/
Each
£
31.91
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
ROEBUCK 853481 CONCRETE SDS PLUS TRIAX DRILL 6 X 210 MM
DEWALT DT9580-QZ SDS-PLUS MASONRY DRILL BIT 16 X 260MM
ARMEG CHPD SBC PILOT DRILL (L)74 MM X (DIA)7 MM
BOSCH 2608831006 SDS-PLUS 3; 55 X 100 X 160 MM
DEWALT DT9545-QZ SDS-PLUS MASONRY DRILL BIT 10 X 460MM
IRWIN SPEED HAMMER PLUS DRILL BIT 6.0 X 160MM
ROEBUCK 853489 CONCRETE SDS PLUS TRIAX DRILL 14 X 160 MM
ENGEX ACCESSORIES KCTMM1 MASONRY MOUNTS (L)36.5 MM X (DIA)7 MM PACK OF
ARMEG ALS10.0X450 A-LINE 10.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)10
DEWALT DT9540-QZ SDS MASONRY DRILL 10 X 160MM
DEWALT DT9570-QZ SDS-PLUS MASONRY DRILL BIT 14 X 450MM
DEWALT DT9509-QZ SDS MASONRY DRILL 5.5 X 160MM
ARMEG D115B4BSP1/2 SDS CHUCK EXT 115MM
BOSCH 2608597660 DRILL BIT 6 X 60 X 100MM
BOSCH 2608831008 SDS-PLUS 3; 6 X 100 X 165 MM