Set of 12 sds-plus “triax” concrete drill bits
Total length | 260 mm |
---|---|
Drilling diameter | 10 mm |
Length of cut | 200 mm |
Total length | 260 mm |
---|---|
Drilling diameter | 10 mm |
Length of cut | 200 mm |
Body material | Steel |
Type of tail | SDS PLUS |
Usually arrives within 14 working days