IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 210MM
Irwin Speed Hammer Plus Drill Bit
See technical informationSee documentsReferences
Irwin:10502018
Rubix:2015251
EAN:5709131027829

Technical specifications
| Total length | 210 mm |
|---|---|
| Drilling diameter | 16 mm |
| Length of cut | 150 mm |
Documents
Product details : IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 210MM
The IRWIN Speedhammer Plus bits are designed to get through brick, block, masonry, concrete, and granite with minimal fuss and maximum speed.Their unique, patented, single flute design gives you the quickest possible cut, the swiftest chip removal, and overall lower vibrations so now you can enjoy up to 28% greater drilling capacity.Another patented innovation is the short drill head. A shorter bit means the force is focused 80% on the head so you get a more durable drill bit overall
Strengths
The bits have 25% more tungsten carbide for extra strength and they drill 25% faster than competitive drill bits
Speedy removal of dust and lower vibrations and 28% greater capacit
Patented extra short drill bit head which takes 80% of the workload
More aggressive cutting angles and self-centring for faster drilling
Speedy removal of dust and lower vibrations and 28% greater capacit
Patented extra short drill bit head which takes 80% of the workload
More aggressive cutting angles and self-centring for faster drilling
Applications
Brick
Breeze Blocks
Concrete
Masonry
Breeze Blocks
Concrete
Masonry
Technical specifications
Attributes
| Total length | 210 mm |
|---|---|
| Drilling diameter | 16 mm |
| Length of cut | 150 mm |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 12.74 excl. VAT
/ Each
£ 15.29 incl. VAT
- Usually arrives within 14 working days