M6 X 160MM MASONRY DRILL
Straight Shank Rotary Impact Drill Bit
See technical informationSee documentsReferences
Irwin:10501822
Rubix:80006393
EAN:5709131055877

Technical specifications
| Total length | 160 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 90 mm |
Documents
Product details : M6 X 160MM MASONRY DRILL
The Irwin masonry drills bits are designed for fast and efficient drilling in brickwork, concrete and breeze block, especially with cordless drills.
They drill up to 60% faster than competitive drill bits whilst maintaining the same high durability.
The single flute design ensures faster dust removal for increased drilling speed, with the unique, pressed diamond-ground carbide tip allows for aggressive cutting and the carbide tip design also ensures 20% longer life compared to previous Irwin masonry drill bits.
The bits are made with a chrome vanadium body with high carbon content which allows more hardening and a stronger bit for maximum rupture strength.
Strengths
• Fully hardened body - made from the finest Chrome Vanadium steel for maximum strength and longer life
• Tungsten Carbide tip - aggressive, diamond ground tip for faster drilling
•Unique brazing process ensures a perfect bond between tip and body
•Ground single flute design - for 60% faster removal of drilling dust
• Tungsten Carbide tip - aggressive, diamond ground tip for faster drilling
•Unique brazing process ensures a perfect bond between tip and body
•Ground single flute design - for 60% faster removal of drilling dust
Technical specifications
Attributes
| Total length | 160 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 90 mm |
| Body material | steel |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Usually arrives within 14 working days