Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ROEBUCK PZ14.0X400 MASONRY DRILL 14 X 400MM
ROEBUCK PZ14.0X400 MASONRY DRILL 14 X 400MM
Concrete Drill Unbranded
References
unbranded:
PZ14.0X400
rubix:
2003660
Product details
Technical specifications
Product details : ROEBUCK PZ14.0X400 MASONRY DRILL 14 X 400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.10
excl. VAT
/
Each
£
8.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG ALS16.0X450 A-LINE 16.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)16
ARMEG PZ05.5X085 5.5X85MM STD MASONRY DRILL (L)85 MM X (DIA)5.5 MM
DEWALT DT6677-XJ EXTREME MASONRY 6 X 200MM DRILL BIT
ARMEG S14.0X450 14.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)14.
MILWAUKEE 4932307071 SDS+ DRILL BIT 8X160 P1M
ARMEG 9A10.0X225GR 10MM A-TAPER GUIDE ROD
DEWALT DT9585-QZ SDS-PLUS MASONRY DRILL BIT 16 X 1000MM
BOSCH 11MM MASONARY DRILL 2608831031
DEWALT DT9430-QZ SDS-MAX MASONRY DRILL BIT 28 X 570MM
DEWALT DT6693-XJ 16X200MM MASONRY DRILL
ARMEG S07.0X160 7.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)7.0
ROEBUCK 853483 CONCRETE SDS PLUS TRIAX DRILL 8 X 160 MM
ROEBUCK 866773 SDSPLUS TRIAX CONCRETE DRILL BITS 12 X 160 MM PK12
DEWALT DT9508-QZ SDS-PLUS MASONRY DRILL BIT 5.5 X 110MM
ARMEG PZ07.0X150 7MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)7.0 MM