Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S16.0X450 16.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)16
ARMEG S16.0X450 16.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)16
SDS+ QFDS
References
armeg:
S16.0X450
rubix:
234A9382
Technical specifications
Total length
450
mm
Drilling diameter
16
mm
Length of cut
400
mm
See all Specifications
Product details
Technical specifications
Product details : ARMEG S16.0X450 16.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)16
16.0 x 450 Premium SDS Plus Drill (L)450 mm x (Dia)16 mm
Technical specifications
Attributes
Total length
450
mm
Drilling diameter
16
mm
Length of cut
400
mm
Type of tail
SDS PLUS
Tail diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.43
excl. VAT
/
Each
£
20.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DT6678-XJ 6.5X100MM MASONRY DRILL
DEWALT DT9533-QZ SDS-PLUS MASONRY DRILL BIT 8 X 410MM
ARMEG S12.0X1000 12.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
IRWIN SPEED HAMMER PLUS DRILL BIT 8.0 X 160MM
DEWALT DT9614-QZ SDS-PLUS MASONRY DRILL BIT 25 X 1000MM
IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 160MM
ROEBUCK 652535 DRILL-BIT SDS MAX 18 X 200 MM
ROEBUCK 853490 CONCRETE SDS PLUS TRIAX DRILL 14 X 260 MM
DEWALT DT9401-QZ SDS-MAX MASONRY DRILL BIT 12 X 540MM
ARMEG 9A10.0X225GR 10MM A-TAPER GUIDE ROD
DEWALT DT9520-QZ SDS MASONRY DRILL 6.5 X 160MM
DEWALT DT6685-XJ EXTREME MASONRY 10 X 120MM DRILL BIT
ARMEG S10.0X450 10.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)10
BOSCH 2608597658 DRILL BIT 5 X 50 X 85MM
DEWALT DT9573-QZ SDS-PLUS MASONRY DRILL BIT 15 X 160MM