ROEBUCK 866774 SDSPLUS TRIAX CONCRETE DRILL BITS 12 X 260 MM PK12
Set of 12 sds-plus “triax” concrete drill bits
See technical informationSee documentsReferences
Roebuck:866774
Rubix:216A6157
EAN:3660338208560


Technical specifications
| Total length | 260 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 200 mm |
Documents
Product details : ROEBUCK 866774 SDSPLUS TRIAX CONCRETE DRILL BITS 12 X 260 MM PK12
Set of 12 sds-plus “triax” concrete drill bits
Technical specifications
Attributes
| Total length | 260 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 200 mm |
| Body material | steel |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 116.07 excl. VAT
/ Each
£ 139.28 incl. VAT
- Usually arrives within 14 working days