BAHCO 4656-24-320 MASONRY-CONCRETE DRILL SDS MAX

Bahco

See technical information

References

Bahco:4656-24-320
Rubix:401A8408
Manufacturer :4656-24-320
EAN:7314150387267
brand logo

Technical specifications

Total length320 mm
Drilling diameter24 mm
Length of cut200 mm
See all Specifications

Product details : BAHCO 4656-24-320 MASONRY-CONCRETE DRILL SDS MAX


Immediate centring tip prevents skidding on smooth surfaces
Size range 12 mm to 52 mm
Optimised 4 x 90° symmetry makes all 4 carbide cutting edges work evenly and at the same time
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, reinforced concrete, natural stone, artificial stone
Specially designed head geometry for better centre drilling, faster drilling progress, precise drilling hole
Fits directly into all hammer drilling machines with SDS max holders

Technical specifications


Attributes
Total length320 mm
Drilling diameter24 mm
Length of cut200 mm
Body materialcarbide
Type of tailsds max
£ 86.13 excl. VAT
/ Each
£ 103.36 incl. VAT
  • Delivery usually within ( 14 ) days