DEWALT DT6680-XJ 7X100MM EXTREME MASONRY DRILL BIT


No Spin Shank

References
dewalt:DT6680-XJ
rubix:2583375
ean:5035048489383
brand logo
brand logo
Technical specifications
Total length100 mm
Drilling diameter7 mm
Length of cut60 mm

Product details : DEWALT DT6680-XJ 7X100MM EXTREME MASONRY DRILL BIT


Strengths

The innovative Extreme Masonry bit offers excellent quality for all types of masonry work. Lasts up to 2x longer and delivers up to 50% more holes per charge than a standard masonry bit providing cleaner, more accurate holes for improved fixing
Unique Carbide Grade- optimum grade maximises durability
Innovative Tip Design - unique design provides an efficient drilling action & reduced walking for greater accuracy
Optimised milled flute for fast drilling and special copper brazing to withstand high temperatures.

Technical specifications


Attributes
Total length100 mm
Drilling diameter7 mm
Length of cut60 mm
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
  • In stock: Next day delivery