FACOM 84TCD.J6 SET OF 6 TEE WRENCH MORSETAPER5/32


Set of 6 "T" Allen keys with sliding bar

References
facom:84TCD.J6
rubix:157A2466
ean:3662424024474
brand logo
brand logo
Technical specifications
Number of elements5
Imprinthex / allen
See all Specifications

Product details : FACOM 84TCD.J6 SET OF 6 TEE WRENCH MORSETAPER5/32


Set of 6 "T" Allen keys with sliding bar
Suitable for major applications such as motorcycle repair,
automotive assembly and industrial maintenance.
- Available in six sizes from 2.5 mm to 8 mm.
- Sliding crossbar with T-handle for better accessibility.
- Safety pin to prevent the bar from being extracted.
- Phosphate bits perfectly adapted to the screws for greater accuracy.
- Chrome-vanadium steel for durability.
- Chrome finish with polished bits on the shaft.
-Set of 6 male T Allen keys: 84TCD. 2.5-3-4-5-6 and 8 mm.
Weight: 0.501 kg

Technical specifications


Attributes
Logistic Weight654 g
Packaged dimensions (D x W x H)355x165x55 mm
Package weight691 g
Number of elements5
Imprinthex / allen
Show UNSPSC/ECL@SS
£ 129.60 excl. VAT
/ Each
£ 155.52 incl. VAT
  • In stock: Next day delivery