References
Facom:89.JP8AL
Rubix:157A2450
EAN:3148519201062



Product details : FACOM TORX KEY SET 89.JP8AL
Torx [No]: T10-T15-T20-T25-T27-T30-T40-T45 key: 89S[g]: 260
Strengths
• Meets the Torx® and Resistorx® specifications. • Keys in a compact holder with opening part, in which the desired size is quickly found. • Sets available with 4 types of keys:-89: Torx® keys.-89L: Long Torx® keys.-89R: Resistorx® keys.-89S: Long Torx® keys-ball head
Technical specifications
Attributes
| Logistic Weight | 261 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x68x35 mm |
| Package weight | 261 g |
| Number of elements | 8 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 38.11 excl. VAT
/ Each
£ 45.73 incl. VAT
- Delivery usually within ( 14 ) days
